SATA Two-In-One Tire Pressure Gauge (Pengukur Tekanan Ban)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900
Spesifikasi
Dimensions (mm)134x57x35
Measuring Tire Pressure - Accuracy (PSI)±1.5
Measuring Tire Pressure - Measuring Range (PSI)3.0~99.5
Measuring Tire Pressure - Resolution (PSI)0.5
Measuring Tire Pressure - UnitsPSI (pounds per square inch), BAR (bar)
Measuring Tire Tread - Accuracy (mm)±0.5
Measuring Tire Tread - Measuring Range (mm)0~15.8
Measuring Tire Tread - Resolution (mm)0.1
Measuring Tire Tread - Unitsmm (millimeters)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lightweight, flexible and easy to carry
- Can accurately measure the pressure of tires of cars, motorcycles, etc.
- Can measure the depth of tire tread
- 2 units displayed: PSI, BAR
- LCD display with backlight, easy to read in low light environment
- If there is no operation, it will automatically shut down after about 90 seconds.
Warning
- This product is a consumable part and is not covered by SATA's lifetime warranty.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait