SATA Seven Drawer Combination Lock Tool Cart with Wheels (Troli Kabinet)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Dimensions (LxWxH) (mm)740x480x990 (including casters and handles)
Drawer Inner Dimensions (mm)1~5 layers: 570x382x65 (LxWxH); 6~7 layers: 570x382x145 (LxWxH)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The new rotating jamb locking structure effectively solves the problem of short service life of the traditional connecting rod locking structure
- Electronic password lock, can set 4 to 10 digit password
- High-quality slide rails ensure that the drawer can be opened easily and smoothly even when it is under rated load
- High-quality casters, smooth pushing, and will not slide after the brake is fixed
- The car body is made of high-quality cold-rolled plate, which is strong and durable
- The rated load-bearing capacity of a single drawer is 35 kg, and the overall rated load-bearing capacity is 240 kg

Ulasan Produk

Tidak ada ulasan