SATA Modular Workstation Package Standard Edition (Rak Kabinet Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp81.999.900
Spesifikasi
External Dimensions Height (mm)2000
External Dimensions Length (mm)2706
External Dimensions Width (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Meet the basic needs of storage, operation and movement of all tools in a single auto repair station or the entire auto repair shop
- Modular design, free position adjustment, easy installation
- Can be used with various SATA standard tool sets
- Beautiful, clean, safe and convenient
- The basic set consists of the following products:
> 1 piece AE5990-1 single door vertical tool cabinet
> 1 piece AE5990-2 2-door tool cabinet
> 1 piece AE5990-3 6 drawer tool cart
> 1 piece AE5990-4 7 drawer tool cabinet
> 3 AE5990-7 wall cabinets
> 2 pieces of AE5990-8 standard cladding
> 1 piece AE5990-9 electric and gas hanging board
> 1 piece AE5990-11 3-unit stainless steel work surface
> 1 piece AE5990-12 standard bracket (one pair)
> 1 piece AE5990-13 special bracket (one pair)

Ulasan Produk

Tidak ada ulasan