SATA Mechanical Equipment Maintenance Kit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 14 pcs 10MM series hexagon sockets (6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM)
- 1 piece 10MM series professional quick release ratchet wrench 8inch
- 1 piece 10MM series universal joint
- 1 piece adjustable wrench 10inch
- 3 pieces of fully polished dual-purpose quick wrenches (13, 14, 17MM)
- 12 pieces of fully polished combination wrenches (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM)
- 9-piece extra-long ball-end hexagon wrench set (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10MM)
- 1 piece of wire cutters 8inch
- 1 piece of long nose pliers 6inch
- 1 piece German type shaft straight circlip pliers 5inch
- 1 piece German type straight jaw circlip pliers for holes 5inch
- 3 A series slotted screwdrivers (3.2x75, 5x100, 6x38MM)
- 4 pcs A series Phillips screwdrivers (#0x75, #1x100, #2x38, #2x150MM)
- 1 piece magnetic pick-up 380MM
- 1 piece plastic handle knob utility knife 8 sections 18x100MM
- 1 piece of plastic case steel measuring tape 5Mx19MM
- 23-piece set of metric and imperial feeler gauges 0.02-1.00MM
- 1 piece steel ruler 300MM
- 1 piece Ball Pein Hammer with Fiberglass Handle 1 lb


- Mainly suitable for the maintenance and installation of mechanical equipment in industrial and mining enterprises

Ulasan Produk

Tidak ada ulasan