SATA Interchangeable Blade Labor-Saving Multi-Purpose Scissors (Gunting Kabel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp259.900
Spesifikasi
Maximum opening diameter (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- High-quality blades, smooth cuts, no damage to the cut material
- The blades are easily replaceable, and 5 replacement blades are included
- Maximum cutting diameter 10MM
Warning
- The blade is extremely sharp and can cause serious bodily harm if mishandled or used improperly
- Regardless of whether this product is in use or stored, all parts of the body should be kept away from the blades.
- To prevent eye damage, please wear eye protection when using
- Please keep children away

Ulasan Produk

Tidak ada ulasan