Kondisi Barang:
Authorized Partner
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Easy to manage: Each tool has an independent position on the EVA tray, which is convenient for recycling and inventory after use, and convenient for users to manage 5S
- Easy to use: The tools are clearly arranged and the specifications of small tools are laser marked for easy identification and selection
- Exquisite and durable: EVA tray is made of high-end foam material plus CNC engraving, the surface of the tray is made of brushed panel, product specifications laser laser, oil-proof and wear-resistant
> First floor
- 31-piece 6.3 series electric screwdriver bit set
- 10 pieces of 6.3MM series 6-angle sockets (4, 5, 6, 7, 8, 9, 10, 11, 12, 13MM)
- 6 pieces of 6.3MM series 6-corner long sockets (4, 5, 6, 7, 8, 9MM)
- 1 piece 6.3MM series professional quick release ratchet wrench 5inch
- 1 piece 6.3MM series steering rod 4inch
- 1 piece 6.3MM series universal joint
- 11 pieces of 10MM series hexagon sockets (9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM)
- 6 pieces 10MM series 6 angle long sockets 10, 11, 12, 13, 14, 15MM
- 1 piece 10MM series professional quick release ratchet wrench 8inch
- 1 piece 10MM series locking post 6inch
- 1 piece 10MM series universal joint
- 1 piece 10MM series bendable connector 8inch
- 8 pieces of 12.5MM series hexagon sockets (20, 21, 22, 24, 27, 30, 32, 34MM)
- 6 pieces of 12.5MM series 6-corner long sockets (10, 12, 13, 14, 17, 19MM)
- 1 piece 12.5MM series professional quick release ratchet wrench 10inch
- 1 piece 12.5MM series steering rod 10inch
- 1 piece 12.5MM series universal joint
- 6 pieces of 10MM series hexagonal screwdriver sockets (3, 4, 5, 6, 8, 10MM)
- 3 pcs 10MM series cross screwdriver sockets (#1, #2, #3)
- 3 pieces of 10MM series flat screwdriver sockets (4, 5.5, 6.5MM)
- 1 piece 6.3MM series ratchet screwdriver head handle
- 1 piece 10MM series adapter (3/8inch square hole x 1/4inch square head)
- 1 piece 12.5MM series adapter (1/2inch square hole x 3/8inch square head)
> Second floor
- 3-piece fully polished combination wrench (27, 30, 32MM)
- 17 pieces of fully polished two-way quick pulls (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 25, 20MM)
- 1 piece adjustable wrench 10inch
> Third floor
- 5-piece mini bench file 215MM
- 1 piece medium tooth flat file 8inch
- 1 piece of medium tooth half round file 8inch
- 5 pieces of A series flat head screwdriver (3.2x75, 5x100, 6x38, 6x150, 8x200MM)
- 5-piece A series cross screwdriver (#0x75, #1x75, #2x38, #2x100, #3x200MM)
- 1 piece of flexible magnetic pick-up 400MMx1KG
> Fourth floor
- 1 piece of dual color digital display test pen with lighting
- 1 piece of round-mouthed locking pliers 10inch
- 1-piece straight jaw circlip pliers for shafts 7inch
- 1 piece of curved jaw circlip pliers for shafts 7inch
- 1 piece straight circlip pliers for holes 7inch
- 1 piece of curved jaw circlip pliers for holes 7inch
- 1 piece of labor-saving wire cutters 8inch
- 1 piece of labor-saving diagonal cutting pliers 6inch
- 1 piece of labor-saving long nose pliers 6inch
- 1 multi-function flashlight
- 1 piece of rubber handle push button utility knife 8 sections 18x10OMM 1 piece of heavy duty utility knife
- 1 piece Rainbow Series 9-piece Extra Long Ball Hex Key Set
- 1 piece of long blade universal shears
> Fifth floor
- 5-piece sample punch
- 23-piece set of metric and imperial feeler gauges 0.02-1.00MM
- 1 piece of Kairui series steel measuring tape 5Mx19MM
- 1 piece steel ruler 300MM
- 1 piece of digital display vernier caliper 0-150MM
- 1 piece of wooden handle ball peen hammer 2 lbs
- 1 piece of steel pipe handle non-rebound mounting hammer 40MM
- 1 piece of aluminum alloy square tube saw bow 12inch
- Easy to use: The tools are clearly arranged and the specifications of small tools are laser marked for easy identification and selection
- Exquisite and durable: EVA tray is made of high-end foam material plus CNC engraving, the surface of the tray is made of brushed panel, product specifications laser laser, oil-proof and wear-resistant
> First floor
- 31-piece 6.3 series electric screwdriver bit set
- 10 pieces of 6.3MM series 6-angle sockets (4, 5, 6, 7, 8, 9, 10, 11, 12, 13MM)
- 6 pieces of 6.3MM series 6-corner long sockets (4, 5, 6, 7, 8, 9MM)
- 1 piece 6.3MM series professional quick release ratchet wrench 5inch
- 1 piece 6.3MM series steering rod 4inch
- 1 piece 6.3MM series universal joint
- 11 pieces of 10MM series hexagon sockets (9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM)
- 6 pieces 10MM series 6 angle long sockets 10, 11, 12, 13, 14, 15MM
- 1 piece 10MM series professional quick release ratchet wrench 8inch
- 1 piece 10MM series locking post 6inch
- 1 piece 10MM series universal joint
- 1 piece 10MM series bendable connector 8inch
- 8 pieces of 12.5MM series hexagon sockets (20, 21, 22, 24, 27, 30, 32, 34MM)
- 6 pieces of 12.5MM series 6-corner long sockets (10, 12, 13, 14, 17, 19MM)
- 1 piece 12.5MM series professional quick release ratchet wrench 10inch
- 1 piece 12.5MM series steering rod 10inch
- 1 piece 12.5MM series universal joint
- 6 pieces of 10MM series hexagonal screwdriver sockets (3, 4, 5, 6, 8, 10MM)
- 3 pcs 10MM series cross screwdriver sockets (#1, #2, #3)
- 3 pieces of 10MM series flat screwdriver sockets (4, 5.5, 6.5MM)
- 1 piece 6.3MM series ratchet screwdriver head handle
- 1 piece 10MM series adapter (3/8inch square hole x 1/4inch square head)
- 1 piece 12.5MM series adapter (1/2inch square hole x 3/8inch square head)
> Second floor
- 3-piece fully polished combination wrench (27, 30, 32MM)
- 17 pieces of fully polished two-way quick pulls (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 25, 20MM)
- 1 piece adjustable wrench 10inch
> Third floor
- 5-piece mini bench file 215MM
- 1 piece medium tooth flat file 8inch
- 1 piece of medium tooth half round file 8inch
- 5 pieces of A series flat head screwdriver (3.2x75, 5x100, 6x38, 6x150, 8x200MM)
- 5-piece A series cross screwdriver (#0x75, #1x75, #2x38, #2x100, #3x200MM)
- 1 piece of flexible magnetic pick-up 400MMx1KG
> Fourth floor
- 1 piece of dual color digital display test pen with lighting
- 1 piece of round-mouthed locking pliers 10inch
- 1-piece straight jaw circlip pliers for shafts 7inch
- 1 piece of curved jaw circlip pliers for shafts 7inch
- 1 piece straight circlip pliers for holes 7inch
- 1 piece of curved jaw circlip pliers for holes 7inch
- 1 piece of labor-saving wire cutters 8inch
- 1 piece of labor-saving diagonal cutting pliers 6inch
- 1 piece of labor-saving long nose pliers 6inch
- 1 multi-function flashlight
- 1 piece of rubber handle push button utility knife 8 sections 18x10OMM 1 piece of heavy duty utility knife
- 1 piece Rainbow Series 9-piece Extra Long Ball Hex Key Set
- 1 piece of long blade universal shears
> Fifth floor
- 5-piece sample punch
- 23-piece set of metric and imperial feeler gauges 0.02-1.00MM
- 1 piece of Kairui series steel measuring tape 5Mx19MM
- 1 piece steel ruler 300MM
- 1 piece of digital display vernier caliper 0-150MM
- 1 piece of wooden handle ball peen hammer 2 lbs
- 1 piece of steel pipe handle non-rebound mounting hammer 40MM
- 1 piece of aluminum alloy square tube saw bow 12inch
Warning
- The warranty of this product is subject to the warranty of each individual product.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mnP111133815-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
