SATA Handheld Insulation Resistance Tester

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Automatic ShutdownHave
BacklightHave
Continuity TestHave
Data RetentionHave
DiodeHave
Insulation Resistance Measurement Range @1000V (MΩ)0.1~20.00 (resolution 0.01) ; 20.0~200.0 (resolution 0.1) ; 200~2000 (resolution 1)
Insulation Resistance Measurement Range @100V (MΩ)0.1~20.00 (resolution 0.01) ; 20.0~100.0 (resolution 0.1)
Insulation Resistance Measurement Range @250V (MΩ)0.1~20.00 (resolution 0.01) ; 20.0~200.0 (resolution 0.1)
Insulation Resistance Measurement Range @500V (MΩ)0.1~20.00 (resolution 0.01) ; 20.0~200.0 (resolution 0.1) ; 200~500 (resolution 1)
Manual/Auto RangeSwitchable (no manual range for insulation resistance test)
Over Range IndicationHave
Power Supply6x1.5V (AAA)
Resistance Measurement (Ω)400-40M
Security LevelCATIII 1000V; CATIV 600V
Voltage (V)400milli/4/40/400/1000 (DC); 400milli/4/40/400/1000 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Integrated 4 test voltage levels, 100V/250V/500V/1000V
- Humanized design, remote control line with probe allows one person to operate
- 4000 word reading display with analog bar display
- Automatic voltage release function improves user operation safety

Ulasan Produk

Tidak ada ulasan