SATA Aluminum Alloy Tensioner (Katrol Tuas Rantai / Tuas Kerekan Rantai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.399.900
Spesifikasi
Lifting Chain Specifications - Diameter x Number of Rows/DxnØ5.6x1
Main Dimension (mm)Ø 40
Main Dimension A (mm)158
Main Dimension B (mm)105
Main Dimension C (mm)99
Main Dimension E (mm)26
Main Dimension L (mm)353
Minimum Distance between Two Hooks (mm)335
Rated Load Operating Force (N)215
Rated Traction Weight (t)0.75
Standard Traction Length (m)3
Weight Per Additional Meter of Traction Length (kg)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The shell is made of aluminum alloy, light weight and easy to carry
- Multi-stage ratchet device, light hand pulling force
- Symmetrical double pawl design, reliable braking effect
- Safety factor exceeds 3:1, safe and reliable to use

Ulasan Produk

Tidak ada ulasan