SATA 4 Drawers 2 Doors Tool Cart (Troli Kabinet)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.899.900
Spesifikasi
External Dimensions Height (cm)98
External Dimensions Length (cm)77
External Dimensions Width (cm)53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The drawer handle adopts the family style design of Star products, which is novel and elegant.
- The inner dimensions of the drawer meet the requirements of the Star Auto Repair EVA tray set
- Click-on lock design on the right side prevents the drawer from sliding out when overloaded
- 45x400mm heavy-duty rails can be opened and closed smoothly even when subjected to the rated maximum load (45Kg), and the drawer can be fully opened
- Overall static rated load (350KG)
- Oval steel handle, more comfortable to push and pull
- 5x2inch hot wheels, quiet and stable, beautiful and elegant
- Plastic cover on top to prevent oil stains and easy to wipe and clean
- Add magnetic attraction inside the double-opening door panel to prevent the door panel from opening automatically
- Drawer size
Small drawer: 581x413x56mm (±2mm)
Warning
- Note: Do not open more than 2 drawers at the same time to prevent the product from tipping. The maximum load on each drawer is 45KG

Ulasan Produk

Tidak ada ulasan