SATA 1/2inch Series Pneumatic Flower-Shaped Screwdriver Socket (Mata Sock Bintang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900 - Rp189.900
Spesifikasi
Dimension C (mm)75
Dimension F (mm)39
Dimensions d (mm)57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The screwdriver head is made of special alloy steel with high hardness and strong wear resistance
- The sleeve is made of CR-Mo chrome-molybdenum steel, cold forged, impact resistant
- Cylindrical shaft has better torsion resistance
- The special structure makes the connection between the screwdriver head and the sleeve tighter
Warning
- This product is a consumable part and is not covered by SATA's lifetime warranty.
- Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan