SATA Air Impact Wrench 1/2inch Professional Grade (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.399.900
Spesifikasi
Air Inlet Size (inch)1/4
Average Air Consumption (CFM)5.5
Bolt Tightening CapacityM20
Drive Head (inch)1/2
Idle Speed (rpm)7300
Maximum Reverse Torque (N m)1120
Minimum Tracheal Inner Diameter (mm)10
Noise Level (dBa)92
Product Size Height (mm)70
Product Size Length (mm)174.8
Product Size Width (mm)184
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)850

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The output shaft is forged from SNCM616 steel imported from Japan
- The self-resetting blade design allows the blade to always fit the inner surface of the cylinder, which makes the start-up faster and the explosive force stronger.
- The whole series is equipped with a 360-degree rotating air intake assembly, no longer suffering from winding pipes
Warning
1. The bolt standard for tightening bolt capacity refers to the bolts with strength grade 12.9 in DIN 267 standard.
2. The noise level is the A-level sound pressure level.
3. The working air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is running idling.
4. The working torque refers to the actual cumulative torque output when the tool runs forward for 5 seconds under the working air pressure.
5. The maximum reverse torque refers to the actual cumulative torque when the tool runs reversely for 15 seconds under the working air pressure.

Ulasan Produk

Tidak ada ulasan