SATA Air Impact Wrench 1/2inch Ratchet (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Air Inlet Size (inch)1/4
Average Air Consumption (CFM)4.00
Bolt Tightening CapacityM8
Drive Head (inch)1/2 square head
Idle Speed (rpm)160
Maximum Reverse Torque (N m)81
Minimum Tracheal Inner Diameter (mm)8
Noise Level (dBa)92.50
Product Size Height (mm)49
Product Size Length (mm)265
Product Size Width (mm)60
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The ratchet yoke is made of chromium-molybdenum alloy steel after precision forging, precision machining and special heat treatment, with precise dimensions and long service life.
- The exhaust hood can rotate 360 ​​degrees to make exhaust safer without affecting work and operators
- Precise planetary gears run in the nitrided steel inner ring gear tube, with smooth transmission
- Trigger upgraded to stepless speed regulation
- Exhaust hood appearance updated
- The reversing button is easier to operate
- Increased output torque and life
Warning
1. The bolt standard for tightening bolt capacity refers to the bolts with strength grade 12.9 in DIN 267 standard.
2. The noise level is the A-level sound pressure level.
3. The working air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is running idling.
4. The working torque refers to the actual cumulative torque output when the tool runs forward for 5 seconds under the working air pressure.
5. The maximum reverse torque refers to the actual cumulative torque when the tool runs reversely for 15 seconds under the working air pressure.

Ulasan Produk

Tidak ada ulasan