BioBase Biological Safety Cabinet NSF Certified
#Grup produk P111131978
Sebelum PPN:
Rp209.999.900 - Rp229.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm | Abnormal airflow velocity; Filter replacement; Front window at unsafe height; High filter pressure alarm |
|---|---|
| DC Motor | One ECM motor, 115V& 230V acceptable, Speed adjustable, high efficiency and low power consumption |
| Display | Color Touch Screen |
| Filter Guard Type | Aluminium Alloy frame,glass fiber fiter paper |
| Ground Resistance (ohm) | ≤ 0.10 |
| HEPA Filter | Two, 99.995% efficiency at 0.12μm, filter life indicator |
| Illumination (Lux) | ≥1000 |
| Material | (Working Area) 304 Stainless Steel; (Frame and Decorative) Cold-rolled Steel with Anti-bacteria Power Coating |
| Maximum Opening (mm) | 470 |
| Noise (dB) | NSF 49≤67 |
| Power Supply | AC230V, 50/60Hz; AC115V, 60Hz, Full Load Amps = 9A, BTU/Hr: 1689 |
| Tap | Water Tap x1, Gas Tap x1 |
| Waterproof Socket (W) | ≤500 (Two, Total Consumption) |
| Work Surface Height (mm) | 762 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Large LCD: display is easy to monitor all the safety parameters at a glance; and ergonomically sized control panel improve users interface.
Front Window: Two-layer laminated toughened glass>5mm, anti UV.
Footmaster Caster: Universal caster with brake and leveling feet.
SS Water Tap and Gas Tap
Waterproof Socket
Work Zone Unibody design.
UV Lamp: Emission of 253.7 nanometer for most efficient decontamination.
Front Window: Two-layer laminated toughened glass>5mm, anti UV.
Footmaster Caster: Universal caster with brake and leveling feet.
SS Water Tap and Gas Tap
Waterproof Socket
Work Zone Unibody design.
UV Lamp: Emission of 253.7 nanometer for most efficient decontamination.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
1. Motorized front window.2. Large LCD display, all information displayed.
3. Automatic air speed adjustable with filter block.
4. Side & back wall is made of single piece stainless steel.
5. Interlock function: UV lamp and front window; UV lamp and blower, fluorescent lamp; Blower and front window.
6. Front 10° slanted to offer operator comfort while working for long time, reduce glare and maximize reach into the work area.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
