BioBase Biological Safety Cabinet Class IIB2
#Grup produk P111131932
Spesifikasi
| Airflow System | 0% air recirculation, 100% air exhaust |
|---|---|
| Alarm | Abnormal airflow velocity, Filter replacement, Front window at unsafe height, High filter pressure alarm |
| Control System | Microprocessor |
| Display | 7inch touch screen display = Exhaust filter and downflow filter pressure, filter and UV lamp working time, inflow and downflow velocity, filter life, humidity and temperature, system working time, etc |
| Downflow Velocity (m/s) | 0.33±0.025 |
| External Size (WxDxH) (mm) | 1500x770x2290 |
| Front Window | Motorized. Two-layer laminated toughened glass≥6mm. Anti UV |
| Illumination (Lux) | ≥1000 |
| Inflow Velocity (m/s) | 0.53±0.025 |
| Internal Size (WxDxH) (mm) | 1350x600x660 |
| Material | (Working Area) 304 Stainless Steel; (Main Body) Cold-rolled Steel with Anti-bacteria Power Coating |
| Maximum Opening (mm) | 500 |
| Noise (dB) | ≤67 |
| Power Comsuption (W) | 1300 |
| Power Supply | AC220V±10%, 50/60Hz; 110V±10%, 60Hz |
| Tested Opening (Safety Height) (mm) | 200 |
| ULPA Filter | Two, 99.9995% efficiency at 0.12μm, filter life indicator |
| UV Lamp Power (W) | 40x1 |
| Waterproof Socket (W) | 500 (Two, Total Consumption) |
| Work Surface Height (mm) | 750 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Biosafety cabinet is a box-type air purification negative pressure safety device that can prevent the aerosol escape of some dangerous or unknown biological particles in the process of experimental operation. It is widely used in scientific research, teaching, clinical testing and production in the fields of microbiology, genetic engineering and biological products, and is the most basic safety protection equipment in the first-level protective barrier of laboratory biosafety.
Feature
1. Larger angle of view, easy to operate and more humanized.2. Motorized front window.
3. ULPA filter life and UV life indicator.
4. Time reserve function.
5. With memory function in case of power-failure.
6. Self-locking button switch to solve the trouble of losing the key.
7. 7 inch Large touch screen with Intelligent control system: Operators can check detailed status of the cabinet, such as inflow and downflow velocity, work area temperature and humidity, filter pressure, UV working time and filter working time, filter life indicator etc.
8. Audio and visual alarm(filter replacement, window over height, abnormal air flow velocity, etc.High filter pressure alarm).
9. Remote control. All functions can be realized with it, making the operation much easier and more convenient.
10. Interlock function: UV lamp and front window, UV lamp and blower, LED lamp, blower and front window.
11. Foot switch. Adjust front window height by foot during experiment, to avoid airflow turbulence caused by arm movement.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
