Dynalco Thermocouple Input Gauges

Sebelum PPN:
Rp31.999.900
Spesifikasi
Current (mA)6 dc typical, 10 maximum
Digital Readout (°)With 1 Resolution
Display3-1/2 digit (-1999 to +1999), 0.5\" high digits, liquid crystal display, 1° increments.Brightness increases with ambient light (no outdoors fadeout).
Environment Maximum Effect On Readout (%)0.25
Environment Temperature (°C)-18 to +74
Environment Temperature (°F)0 to +165
Selector SwitchTwo-pole, 18-position, double gold plating of contacts
SensorMust be grounded if dc supply is grounded
Sensor TypeJ (Iron-Constantan)
Temperature Range (°F)-50 to +1500
Voltage (V)24 DC Systems

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TMP-100DC
DC Powered
Digital Pyrometer

The TMP-100DC monitors the temperature of any 18 points in any process or system such as engines, factories, and mills

Sensor:
- Thermocouples: Integral cold junction compensation. Thermocouple extension wire resistance of up to 100Ω introduces less than 1º error. Open sensor indicated by a number 1 in the thousands column, all other digits blanked.
- RTDs: Accepts 2-wire RTDs only. Use with heavy copper extension leads to minimize error, i.e., 16 AWG for up to 50 feet, 14 AWG to 100 feet.
Feature
- Digital readout with 1° resolution.
- Heavily gold plated selector switch for long life, trouble-free operation.
- Fits existing cutouts and mounting holes of other popular pyrometers.
- No compensation for lead lengths or lead resistances required. Use inexpensive small gauge thermocouple extension wire to save cost and space.
- Fully gasketed; rugged construction.
- Readout unaffected by power line noise and spikes.
- Continuous readout.

Ulasan Produk

Tidak ada ulasan