Dynalco Digital Panel Meter

Sebelum PPN:
Rp72.999.900
Spesifikasi
Accuracy0.1% linearity, 0.5% stability over the environment range
Display3½ active digits, optional fixed zero for 4½ digit display; optional decimal point after first, second, or third digit. Fixed zero and optional decimal point and fixed zero set by internal component board switch
Environment Temperature (°C)-18 to +74
Environment Temperature (°F)0 to +165
Input Resistance (ohm)95
Input Signal (mA)0 to 1 DC
Power Requirement (V)8 to 40 DC
Span AdjustTwenty-five turn potentiometer permits adjustment of the display to any desired span from zero to 1999 (3½ digits). A fifth digit (dummy zero) can be turned on for readouts up to 19990 (4½ digits)
Typical Current Consumption (mA)0.5 at 9V DC; 1 at 12V DC; 4 at 24V DC; 6 at 32V DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DPM-105
Universal Digital
Panel Meter

The DPM-105 displays speed, temperature, rate, or virtually any variable type, in corresponding engineering units. 0–1 mA input only. Replaces analog panel meters
for greater accuracy, readability, and reliability. Use as readout for Dynalco speed and temperature transmitters, and as a remote tachometer
Feature
-Rugged: No meter movement; all solid-state. Standard SAE case fits panels with 3-3/8" openings.
- Sealed: Resistant to sour gas and moisture that attack springs in an analog meter movement.
- Large 0.4" High Digits: Liquid Crystal Display, 1-digit resolution. Display contrast increases with increasing ambient light. Ideal for outdoor installations.
-Universal, Field-Adjustable: Adjustable readout ranges from zero to 1999, with integral multi-turn span potentiometer.
- Third Party Approvals: (Intrinsic Safety)
CSA: Class I, Division 1, Groups A, B, C, & D, rated 8–40 Vdc, 10 mA maximum. Meets standards for intrinsic safety, when connected to CSA certified Zener barrier
devices per Dynalco drawing B8008843.
ABS: Certificate No. 92-QE-10237-X.
- Auto Zero: Readout is “0000” at zero input with power applied. The unit can be calibrated from 0 to any display range up to 1999. The meter indicates negative
only when the signal goes negative. Positive and negative read-outs follow the polarity of the input signal.
- Power: Can be powered from 8 to 40 Vdc. Consumes only 0.5 mA at 9 V.
- Signal: Accepts grounded and ungrounded signal sources.

Ulasan Produk

Tidak ada ulasan