MILWAUKEE SDS Plus Rotary Hammer (Mesin Bor Bobok Beton Baterai)

Sebelum PPN:
Rp5.299.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™-ION Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life
- Electropneumatic mechanism: Drills up to 13mm holes in poured concrete and masonry
- Powerful 12-volt motor: Delivers 0-900 RPM and 0-6,575 BPM for superior performance
- Compact, lightweight design: Allows you to work comfortably in tight spaces and all day
- 2-Mode operation: Choose rotary hammer or rotation only for maximum versatility
- LED light: Illuminates the work surface

Weight with 4.0Ah Battery Pack if Applicable 1.9kg

Ulasan Produk

Tidak ada ulasan

Halaman Terkait