AmScuD Booties High Dock
#Grup produk P111127072
Spesifikasi
| Size | 7 |
|---|---|
| Thickness (mm) | 3.5 |
| Material | Nylon & Neoprene |
| Size EU | 39 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Do your boots hold water between dives? Do they get so loose that your feet slosh around in them? The new DOCK Boot solves all of these problems. With its innovative new design, the AmScuD Boot allows water to effortlessly drain out through the soles when exiting the water. Small drain holes throughout the sole that allow water to drain out. Similar to a wetsuit, water enters the boot, warms up and stays warm, upon exiting the water, the AmScuD boot allows water to constantly drain. AmScuD boots never get sloshy or loose due to filling up with water. Boot is made from durable 3.5mm nylon 2 neoprene. Boots have a heavy molded sole. Protective toe and heel cap protect these heavy wear areas extending the life of the boot.
Glued and blind stitched seams mean warmth and durability. All edges finished with black, sewn elastic nylon binding that prevents wear and tears. Boots have #10 YKK Delrin zippers with marine-grade bronze zipper pulls and a dam that prevents water from seeping into boot and keeps you warmer. Boots are available in multiple sizes.
Glued and blind stitched seams mean warmth and durability. All edges finished with black, sewn elastic nylon binding that prevents wear and tears. Boots have #10 YKK Delrin zippers with marine-grade bronze zipper pulls and a dam that prevents water from seeping into boot and keeps you warmer. Boots are available in multiple sizes.
Feature
-AmScuD Boots Never Sloshy or Loose Due to Filling Up w/Water-Innovative New Design
-Durable 3.5mm Nylon 2 Neoprene
-Zipper #10 YKK Delrin
-Zipper Closure for Easy Donning & Doffing
-Velcro zipper flap ensures that the zipper will stay closed securely during the dive
-Water Effortlessly Drains-Out Thru-Soles when Exiting the Water
-Small Drain Holes throughout the Sole
-Heavy Molded Sole
-Glued and Blind Stitched Seams
-Durable Rubber Cap on Toe and Heel
-Taped Elastic Top Edge for Better Wear
-Fin Tab Prevents Strap Movement
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Kerja/Lain%20-%20lain/AmScuD%20Booties%20High%20Dock/20P111127072-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
