Spesifikasi
| Audio Driver Size (mm) | 40 |
|---|---|
| Connection Type | 3.5mm Jack Connection |
| Microphone Type | Unidirectional |
| Platform Compatibility | PC, PlayStation, Xbox, Switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IMMERSIVE GAMING EXPERIENCE: Elevate your gaming experience with our gaming headphones. Its 40mm audio drivers crisp highs and thundering lows, allowing you to immerse yourself in the game fully.
NOISE-CANCELING MICROPHONE: Our gaming headset is equipped with a unidirectional microphone that picks up your voice clearly and suppresses back and side noise, ensuring smooth communication with your teammates. No more misunderstandings or muffled conversations.
LIGHTWEIGHT AND COMFORTABLE: Designed with your comfort in mind, our pc headset features a free-adjustable headband and cozy memory foam earpads that ensure a comfortable fit even during long gaming sessions. Say goodbye to discomfort and focus on winning.
MULTIPLATFORM COMPATIBILITY: Our headphones with mic are compatible with multiple platforms, including PC, PlayStation, Xbox, Switch, and more devices with 3.5mm connections, allowing you to enjoy your games wherever you are without any compatibility issues. Plug, play, and dominate!
DURABLE RGB HEADSET: The sturdy construction of Redragon wired headphones ensures long-lasting durability, making it the perfect choice for intense gaming sessions. Take your gaming vibe to the next level with the dynamic RGB lighting on our wired gaming headset.
NOISE-CANCELING MICROPHONE: Our gaming headset is equipped with a unidirectional microphone that picks up your voice clearly and suppresses back and side noise, ensuring smooth communication with your teammates. No more misunderstandings or muffled conversations.
LIGHTWEIGHT AND COMFORTABLE: Designed with your comfort in mind, our pc headset features a free-adjustable headband and cozy memory foam earpads that ensure a comfortable fit even during long gaming sessions. Say goodbye to discomfort and focus on winning.
MULTIPLATFORM COMPATIBILITY: Our headphones with mic are compatible with multiple platforms, including PC, PlayStation, Xbox, Switch, and more devices with 3.5mm connections, allowing you to enjoy your games wherever you are without any compatibility issues. Plug, play, and dominate!
DURABLE RGB HEADSET: The sturdy construction of Redragon wired headphones ensures long-lasting durability, making it the perfect choice for intense gaming sessions. Take your gaming vibe to the next level with the dynamic RGB lighting on our wired gaming headset.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
