REDRAGON Gaming Keyboard Mouse Headphone

Sebelum PPN:
Rp959.900
Spesifikasi
Keyboard Backlight ColorRGB
Mouse Backlight ColorRGB
Mouse Sensor Resolution (DPI)7200
Mouse Sensor TypeOptical
SensorPixart P3212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keyboard Mouse and Headband Kit Redragon S129W Gaming

Dynamism, power and a lot - a lot - style. The S129W is a complete computer for competitive gaming everywhere, always ready to leave your desk and travel with you wherever you go. Dragonborn, a 60% mechanical keyboard; Griffin, a mouse with seven configurable buttons; Pandora, a 7.1 surround sound headphone set; all in their gleaming white version. You don't need more.

Dragonborn K630W-RGB
The Dragonborn is a 60% mechanical keyboard, compact, robust and super portable, with optimal features for high-level competitive gaming: Redragon Brown switches, Windows key lock, detachable cable and the best build quality. In addition, an RGB backlighting system with 13 dynamic profiles and customization possibilities. It explodes.

Giffin M607W
The Griffin is a gaming mouse in which aesthetics and ergonomics come together so harmoniously that sensitivity delights. The clean white, the smooth lines, the RGB light; exquisite. But he's also a really competitive animal: with seven configurable buttons, Pixart P3212 optical sensor, excellent DPI range, Teflon skates, and meshed cable, he wants to win every time.

Pandora 2 H350-1
The Pandora are high fidelity headphones, conceived to fully enjoy the sound design of the best games with their stereo system. Its detacha
Feature
Includes mouse pad: No
Includes headphones: Yes
Does it include speakers: No
Includes battery: No
Is it wireless: No
Is it rechargeable: No
Is gamer: Yes
Is it one-handed keyboard: No
Keyboard architecture: Mechanical
With bluetooth connection for keyboard: No
With wrist rest: No
With anti-ghost keys: Yes
With bluetooth connection for mouse: No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait