Orico Wall Charger USB Type-C, PD QC 3.0

Sebelum PPN:
Rp229.900
Spesifikasi
ColorBlack
Dimensions (mm)37x31x43.8
Input100V-240V, 50/60Hz 1.2A (Max)
MaterialPC
Output5V/3A, 9V/3A, 12V/2.5A, 15V/2A, 20V/1.5A, 30W (Max)
Protection BC1.2/DCP, Apple 2.4A, QC2.0, QC3.0, PD2.0, PD3.0, FCP, AFC, PPS Protocol
ProtocolOver-temperature, Short-circuit, Over-current, Over-voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance USB wall charger by Orico, made of durable material and compatible with all devices that charge via a USB port.
It has an elegant design, supports fast charging function and has protection technology against overload, overvoltage, overheating and short circuit. It has a USB Type-C output port, for charging devices, with a maximum output of 30W
Feature
- Support PD fast charging
- Made of reinforced material, resistant to falls
- Elegant design
- Protection against overload, overvoltage, overheating & short circuit

Ulasan Produk

Tidak ada ulasan