Orico UX Copper Shell 3.5mm Audio Extension Cable

Sebelum PPN:
Rp56.900
Spesifikasi
Cable Length (cm)200
ColorBlack
CraftCopper-shell, Gold-plated Connector
Interface3.5mm Audio Port
MaterialHigh-pure Copper Core
Outer Diameter (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Copper shell
- 3.5mm Audio extension Cable
- Laptop,Desktop,phone,speakerMobile Phone Interface Extension
- Suitable for commonly used earphone jack of mobile phone/tabletPC Interface Expansion
- The desktop/notebook is no longer limited to the length of headset cable

Applicable for 3.5mm Jack devices
- Female : Headphones,speaker
- Male : AIO,Desktop,Laptop,phone,Tablet,TV,DVDFlexible Cable High purity copper core
- The high purity copper core is wrapped by TPE environmental coating anti interference, pull resistant,and no tangling Phosphor copper shell, gold plated connector
- Good conductivity,easy to plug, anti oxidation and no corrosion

Ulasan Produk

Tidak ada ulasan