Spesifikasi
| Cable Length (cm) | 15 |
|---|---|
| Color | Sky Grey |
| Compliant | CE / FCC / RoHS |
| Dimensions (mm) | 42x22x11 |
| Input | 1x USB3.0 type-C |
| Material | Aluminium housing, PVC Cable |
| Output | 1xHDMI |
| Protocol | DP Alt-Mode |
| Supports | Windows, Linux and Mac OS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Stylish USB-C to HDMI adapter with aluminum housingDo you have one of the latest laptops with a type-C port and does it not have an HDMI connection? Then this type-C to HDMI adapter from Orico is the product you need. This adapter ensures that your MacBook, Mi NoteBook Air, Huawei MateBook or Lenovo YOGA is easily equipped with the handy HDMI port, so that you can mirror the image via your laptop or work with two different screens.
USB3.0 Type-C
USB type-C is the very latest connection, which will eventually replace the traditional USB3.0 type-A connection. Several new laptops and computers, including the latest MacBooks, already have the USB type-C connection. Often the type-A, HDMI and VGA ports have been omitted for a slimmer design. With the metal type-C to HDMI adapter from Orico you can create an HDMI port for the time being.
4K Ultra HD @60Hz
The type-C to HDMI converter supports 4K ultra HD image quality. If your television or monitor can support 4K resolutions, the image resolution will also remain 4K ultra HD while mirroring or working with two different screens.
Made of high quality materials
The type-C to HDMI adapter is made of high-quality materials, both on the outside and inside. An intelligent chip is incorporated on the inside, making the transmission performance very good. In addition, the product is provided with thick tin-plated copper and the connectors are gold-plated for an optimal connection. The adapter is provided with an aluminum housing in the color sky grey, so that it fits perfectly in any environment.
Compatibility
The Orico type-C to HDMI adapter is compatible with all Windows versions, Linux and Mac without a driver. Turn your type-C port into an HDMI connection so that you can connect your television, monitor or projector.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2lP111124093-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
