Orico Type-C to HDMI Convertor

Sebelum PPN:
Rp259.900
Spesifikasi
ChipsetPS176
ColorSilver
Connectors InputUSB Type-C, Male
Connectors Output19-pin, HDMI Type-A, Female
Data Cable (cm)15
Embedded USB Cable Length (inch)5.91
HDMI Cable Length (m)Max. 5
Housing Dimension (inch)1.81x1.46x0.51
Input InterfaceType-C x 1
Operating Temperature (°F)32 to 140
Output InterfaceHDMI x 1
Relative Humidity (RH%)10 to 90 (non-condensing)
ResolutionUp to 3840x2160@60Hz, UHD
Storage Temperature (°F)14 to 158
Supported Output4K@60Hz
Supported System Windows, Mac OS and Linux
System InterfaceUSB-C with DisplayPort Alternate mode
Total Length (cm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
A USB Type-C port that transmits data signal without DisplayPort Alternate mode video signal is not supported

Ulasan Produk

Tidak ada ulasan