Orico RGB Gaming Type C 3.1 M.2 NVMe SSD Enclosure 10Gbps

Sebelum PPN:
Rp459.900
Spesifikasi
AccessoriesCooling Siliconex1, Silicone Plugx2, Heatsinkx1
CompatibilityM.2 NVMe 2230, 2242, 2260, 2280 four different specifications of SSD
Compatible WithPC, Laptop, Smart TV, Smart Router, PS4 and Other Devices
Data CableType-C/Male to Type-A/Male+Type-C/Male (2 in 1)
Data Cable (m)0.3
Dimensions (LxWxH) (mm)114x52.5x15.1
Input InterfaceM-Key/B&M-Key
InstallationFixed by Screws
LED IndicatorMonitor State of the SSD
MaterialAluminium Alloy + Built-in Aluminium Alloy Heatsink
Output InterfaceType-C(USB3.1 Gen2)
RGB LightMulti-Color Glowing RGB LED; Glowing Vibrant Color for Ecstatic
Sleep TimeEnter sleep state after 10 minutes of idle time
SupportNVMe protocol and UASP acceleration protocol
Support Capacity (TB)Max. 4
Supported System Windows/Mac OS/Linux
Transmission Rate (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan