Orico 2.5inch USB3.0 USB-A TO C Hard Drive Enclosure

Sebelum PPN:
Rp109.900
Spesifikasi
Capacity (TB)Max. 6
ColorBlack
Data CableUSB Micro-B/Male to USB Type-A/Male
Data Cable Length (m)0.5
Dimensions (LxWxH) (mm)128x80x15
Hard Disk Support Thickness (mm)7 - 9.5
InstallationTool Free
MaterialABS
Output InterfaceType-c To Usb A x0.5m
Supported System Windows/Mac OS/Linux
Transmission Rate (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- This is just a HDD case / HDD casing / HDD Enclosure only.
- The capacity listed in the description is the maximum capacity that this HDD enclosure can read.
- HDD / SSD is not included in this purchase package.

Ulasan Produk

Tidak ada ulasan