FESTO Filter Regulator Lubricator D Series (Unit FRL)

Sebelum PPN:
Rp12.999.900
Spesifikasi
SizeMaxi
Model SeriesD
Actuation FuseRotary button with stopper
Installation PositionVertical ± 5°
Condensate DrainManually Rotating
Design StructureFilter regulator with pressure gauge, Proportional standard oil mist lubricator
Ambient Temperature (°C)-10 to 60
Clamp ProtectionMetal protection basket
Fastening TypePipe installation, With Accessories
Filter Porosity (µm)40
Material InformationRoHs compliant
Maximum Condensate Amount (ml)80
Maximum Pressure Hysteresis (bar)0.4
Medium Temperature (°C)-10 to 60
Normal Nominal Flow (L/min)8500
Operating Pressure (bar)1 to 16
Pressure Displaywith pressure gauge
Pressure Regulation Range (bar)0.5 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan