Emaux Control Box Underwater Light with Remote Control (Panel Kontrol Lampu Kolam Renang)

Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialFire-proof ABS
Maximum Load (W)600 with power indicator
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple and Easy Operation
The AC power of 600W at maximum feed into the control box is divided into 2 circuits which can each support a load up to 300W. The control for lights on the same line is by nature synchronized and synchronization of control over both lines (all lights) is also possible.
Feature
Product Features

1. IP44 rating, suitable for outdoor use
2. Maximum load of 600W with power indicator
3. Made from fire-proof ABS material
4. Two control modes-manual mode and timer mode in which the ON/OFF time of load can be set
5. The hand-held remote control interacts with the control box from a distance
6. Simple and easy operation with 4 keys
7. 10 effects are all sequentially numbered. The "RESET" key set all lights to the first effect
8. "POOL" and "SPA" keys are used to change the lighting effects connected to the pool circuit and the spa circuit respectively

Ulasan Produk

Tidak ada ulasan