Emaux Standard Wall Skimmer (Concrete Pool)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ApplicationConcrete Pool
Connection (inch)1.5 and 2 Internal Threaded and 1.5 Solvent Internal
Flow Rate (L/minute)150-200
Size (L)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Skimmer
Skimmers are used to eliminate the dirtiness suspended on the surface of the pool. For this reason, when building the pool, it is recommended to install the skimmers so that their mouths facing the prevailing winds.

Installation
Emaux Water Technology Co., Ltd. recommends to install 1 skimmer per 25 m2 of pool water surface are, knowing that the skimmer maximum flow rate should not exceed 5 m3/h. Normally, in residential pools, the skimmers are installed along the width of the pool, and in the deepest site. For pools when more than 3 skimmers are required, they can be installed along the length of the pool. However, in both cases, skimmer must be positions always in the opposite site of the wall return inlets.

Ensure that the pool water level is constant and ¾ parts of the skimmer is submerged in the
water. This avoids air suction into the circuit that can damage the filtration pump.
The cover and the basket from the skimmer are assembled with a bayonetsystem,so do not
pull brusquely upwards, but first turn until the two sides of the cover or basket match with the
body, and then pull upwards.

Vacuum Suction Connection
Skimmers can also be used for vacuum cleaning equipment thanks to the vacuum plate provided. The vacuum plate is placed on the basket of the skimmer, and
connect the vacuum hose of the pool cleaner with the hole of the vacuum plate.
In order to obtain the maximumvacuum efficiency when using the pool cleaner connected to the skimmer, ensure that the main drain valve is close. If more skimmers are installed in the pool, they should be closed off using the flow plug provided.

Safety Warning
The skimmer should be installed by a specialist technician.
Do not place chlorine or bromide tablets in the skimmer basket.
It is recommended to use products specifically designedto work with ABS.

Ulasan Produk

Tidak ada ulasan