Emaux Sacrificial Anode Shield

Sebelum PPN:
Rp1.199.900
Spesifikasi
Connection (inch)2
Dimension A (mm)Φ60
Dimension B (mm)129
Dimension C (mm)190
Housing MaterialABS & PVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pelindung Anti Karat untuk kolam renang dengan pemakaian Salt Chlorinator
Description
A zinc sacrificial anode provides a shield that protects bathers from risk of electric shock, especially in fiberglass pools that lack metal bonding.
Equally, when saltwater chlorinator disinfection systems are used, it prevents electrolytic corrosion of metal pool metal parts such as stainless steel ladders, heat pump heat exchangers, UV-C stainless steel casing, stainless steel lighting niches and face rings, aluminum pump motor housings, and salt chlorinator titanium cell plates.

How it works
1. Sacrificial Anode Shield is designed to prevent other metals from eroding. This inline zinc anode is already secured in a PVC TEE ready for installation.
2. Once installed, the sacrificial anode will be consumed, instead of erosion/corrosion to other metal components surrounding the pool such as aluminum, stainless steel, cast iron, copper, and titanium.
3. The Sacrificial Anode Shield is tied into the pool bonding wire to protect the entire pool.
4. The anode should be replaced after half of it has been eroded, typically in about three years.

How to Install
1. Cut pipe to size of the “TEE” shape shield
2. Glue “TEE” into pipe
3. Connect Copper wire to existing pump ground using split connector

Typical installation and location
The best location for installation of the shield is in the water pipe after the filter and before a pool heater, that would put it before the salt cell. Without a heater, the shield should be put after the filter and before the cell.
Feature
Main Features

1.Easy installation design by adding inline to existing 63mm / 2” piping system
2. Excellent electric shock prevention in fiberglass pools
3. 4 Bar working pressure
4. Long life pure zinc alloy anode
5. 1m 8 AWG solid copper wire and transparent lid for inspection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait