Emaux Element Cartridge Filter Galaxy Single (Filter Air Kolam)

Sebelum PPN:
Rp1.999.900 - Rp8.599.900
Spesifikasi
Pressure (bar)3.4
Pressure (psi)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deliver Optimal Sparking Clear Water

Galaxy Single-Element Cartridge Filter is built with high-strength and UV-resistant material to prolong the product life. The compact and low height design is suitable for any pool especially with limited system setup space. The extensive dirt-catching capability of the filter element makes this filter highly efficient. A reliable choice for crystal clear water.

User friendly
-4 x mounting holes
-Easy-grip lid handle
-Indicative pressure gauge tells you when to service
-Knee-height tank base facilitates easy cartridge replacement

Trouble-free Maintenance
-Locking ring with quick-release latch allows removing and installing the top tank quickly.
-Large water drain makes fast and easy winterisaton.
-Simple cleaning and rinsing the filter element with a garden hose.

Eco-Friendly
Big one-piece cartridge element provides a large filtration surface for trapping more dirt and debris. Less cleaning required, and unlike sand filters, needs no backwashing thus saving water and its precious chemicals.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan