Emaux 1.5 inch 6-Way Top Mount Valve Only

Sebelum PPN:
Rp1.399.900 - Rp2.199.900
Spesifikasi
Max. Working Pressure (kPa)400
Maximum Water Temperature (°C)50
Maximum Water Temperature (°F)122
Maximum Working Pressure (Psi)58
Maximum Working Pressure (bar)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multiport Valve
Emaux Valves are produced in versions for Top Mount and Side Mount filter designs and are made of ABS material with heavy-duty plastic handle.
Depending on filter type, 4-way and 6-way models are available for operating functions to cover all the necessary operations needed in any swimming pools filtration.

Valve Only
Feature
Product Feature
1. 100% tested for pressure and watertightness
2. Easy installation, maintenance, and servicing
3. Constructed with sturdy ABS and marine-grade stainless steel
4. Designed for superior durability
5. Commercial multiport valves are cost efficient and space-saving compareed to the butterfly valve manifolds

Ulasan Produk

Tidak ada ulasan