Spesifikasi
| Screen Size (inch) | 11 |
|---|---|
| Resolution (Pixel) | 1920x1200 |
| Capacity (gb) | 8/128 |
| Refresh Rate (Hz) | 90 |
| Camera (MP) | 8 (Rear), 5 (Front) |
| Battery Capacity (mAh) | 7040 |
| Battery Charge Power (W) | 15, wired |
| Chipset | Snapdragon 695 5G (6 nm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Processor : Qualcomm SM6375 Size : 11”
Technology : 90Hz
Resolution : WUXGA, 1920x1200, 16:10
Rear Camera Resolution : 8.0 MP
Main Camera Auto Focus : Yes
Front Camera Resolution : 5.0 MP
Video Resolution : FHD (1920 x 1080)@30fps
RAM : 8GB
ROM : 128GB
Network Type : 5G
USB Interface : USB Type-C
USB Version : USB 2.0
Earjack : USB Type-C
Bluetooth Version : Bluetooth v5.2
Battery Capacity : 7,040mAh
Ulasan Produk
Tidak ada ulasan




















































































































































