Wintact H2S Hydrogen Sulfide Gas Monitor

Sebelum PPN:
Rp3.899.900
Spesifikasi
Battery Capacity (mAh)1800
Battery ModelLP103450
Charging Time6 to 8
Dimensions (mm)71x153x49
Operating Humidity (%RH)<95% (non-condensing)
Operating Temperature (°C)-20 to 50
Standby Time>8 on end (slightly change with working state)
Storage Humidity (%RH)<85
Storage Temperature (°C)-10 to 55
Working Voltage (V)DC 3.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts high-quality gas sensors,which displays safety and reliability with accurate measurement and stable performance. It has excellent sensitivity and repeatability, easy to use and maintain, and meets the requirements by safety monitoring in industrial site for high reliability of the equipment. The shell is made of high-strength engineering plastics and compound non-slip rubber, dust and explosion-proof, with high strength and smooth handfeel.
Feature
1.Color-screen display, user-friendly interface
2.Bilingual choices:Chinese/English.
3.Three alarm forms:sound/light/vibration.
4.Data recording and review function, continuously record 120000 data.
5.Charging function.

Ulasan Produk

Tidak ada ulasan