SKF Spherical Roller Bearing CA/C3W33 Type (Laher)

Sebelum PPN:
Rp559.999.900
Spesifikasi
Bore Diameter (mm)400
Outside Diameter (mm)650
Width (mm)200
Basic Dynamic Load Rating (kN)4864
Basic Static Load Rating (kN)7650
Bore TypeCylindrical
CageMachined metal
Limiting Speed (rpm)950
Locating Feature, Bearing Outer RingWithout
Reference Speed (rpm)530
SKF Performance ClassSKF Explorer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearing with relubrication features
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Ulasan Produk

Tidak ada ulasan