Milton Roy Dosing Pump Metering Electronic C Series (Pompa Kimia)

Sebelum PPN:
Rp50.999.900
Spesifikasi
Average Input Power at Maximum Speed (W)44
Balls MaterialCeramic
Check Valve MaterialPTFE
Control TypeManual
Dimensions (mm)374x145x311
Fitting MaterialPVC
Flow Rate (L/hour)76
Flow Rate (gph)20
Liquifram MaterialFluorofilm
Pressure (bar)1.7
Pressure (psi)25
Size Code6
Strokes Length Adjustable Min. (%)10
Strokes Per Minutes Adjustable1-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan