Sonax Car Wash Shampoo Xtreme Rich Foam (Sampo Pencuci Mobil)

Sebelum PPN:
Rp309.900
Spesifikasi
Size (L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
XTREME Rich Foam Shampoo

The foam shampoo and powerful dirt dissolver for the entire vehicle comes with a fruity berry fragrance. The rich active foam formula ensures a dense, long-lasting and intensively dirt-dissolving foam carpet. The particularly surface-friendly and pH-neutral formula is ideal for all waxed and sealed surfaces. Can be used in combination with a foam lance/foam gun (high-pressure cleaner), a hand foam sprayer and also for simple hand washing as a regular shampoo. Also suitable for wrapped vehicles and matt paintwork.

Product application
Roughly clean heavily soiled vehicles first. With high-pressure device and foam lance: depending on equipment and lance, pre-dilute 30-100 ml of shampoo with 1 l of water and pour into the lance’s storage tank. With hand foam sprayer (e. g. SONAX Foam Sprayer 1l, Art. No. 04965410): mix 10-30 ml of shampoo with 1 l of water in the container (depending on the device and nozzle). Manual wash: dilute 50 ml (=2 caps) of shampoo into 10 l of warm water and work into a foam. Wash the vehicle from top to bottom with a sponge, do not allow the shampoo to dry. Afterwards, thoroughly rinse with clear water and rub dry.

PLEASE NOTE: Do not use on hot surfaces. Protect against frost.

Ulasan Produk

Tidak ada ulasan