Spesifikasi
| Size (ml) | 250 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
XTREME Leather Care Foam
Silicone-free special product for cleaning and maintaining genuine and artificial leather (also vegan leather) such as car seats, motorbike leathers, bags, furniture and other parts made of smooth leather. Contains no dyes — suitable for leather of any colour. Removes dirt, oil, grease and restores the leather’s pliability. The treated surfaces do not become slippery. High-quality carnauba wax and real beeswax provide outstanding water proofing. At the same time, the surface is protected against re-soiling. The foam is ideal for vehicles with seat heating and perforated leather surfaces. With leather fragrance and UV protection. Do not use on suede, aniline, nubuck and suede leathers.
Product application
Vacuum clean surfaces thoroughly. Shake can well. Before application, test for colour fastness and abrasion resistance in a small area. Spray product onto the SONAX Care Pad for Plastics (Art. No. 04172000) or a microfibre cloth (e. g. Microfibre Cloth for Upholstery+Leather (Art. No. 04168000)) and massage in evenly. Always apply to the entire surface (e. g. seat). Repeat the procedure for heavily soiled surfaces.
PLEASE NOTE: Do not use on hot surfaces. Protect against frost.
Silicone-free special product for cleaning and maintaining genuine and artificial leather (also vegan leather) such as car seats, motorbike leathers, bags, furniture and other parts made of smooth leather. Contains no dyes — suitable for leather of any colour. Removes dirt, oil, grease and restores the leather’s pliability. The treated surfaces do not become slippery. High-quality carnauba wax and real beeswax provide outstanding water proofing. At the same time, the surface is protected against re-soiling. The foam is ideal for vehicles with seat heating and perforated leather surfaces. With leather fragrance and UV protection. Do not use on suede, aniline, nubuck and suede leathers.
Product application
Vacuum clean surfaces thoroughly. Shake can well. Before application, test for colour fastness and abrasion resistance in a small area. Spray product onto the SONAX Care Pad for Plastics (Art. No. 04172000) or a microfibre cloth (e. g. Microfibre Cloth for Upholstery+Leather (Art. No. 04168000)) and massage in evenly. Always apply to the entire surface (e. g. seat). Repeat the procedure for heavily soiled surfaces.
PLEASE NOTE: Do not use on hot surfaces. Protect against frost.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ilP111109669-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
