Sonax Windshield Washer Concentrate (Cairan Pembersih Kaca Mobil)

Sebelum PPN:
Rp299.900
Spesifikasi
Size (ml)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
XTREME Clear View concentrate 1:100

Powerful cleaning concentrate with a fresh fragrance for the windscreen washer during summer. Special, highly effective surfactants significantly improve the cleaning speed. Smeary oil, grime and silicone films as well as other street dirt and insect residues are removed even more quickly and thoroughly. Suitable for fan jet nozzles. Compatible with paintwork, rubber and plastics. Does not induce tension cracks and dull spots and thus is well suitable for high-quality laser, matrix LED and XENON headlamps. In addition, the cleaner was tested on matt paintwork, sensitive repair paintwork and wrapped vehicles. Ideal for use with new wiper technologies. Also suitable for mixing with hard water thanks to anti-lime effect. Extremely efficient: 250 ml yield 25 l cleaning fluid.

Product application
Hold bottle upright. Unscrew the cap a quarter turn. Fill the dosing chamber with the desired amount of cleaning concentrate (see scale) by squeezing the lower part of the bottle. Unscrew the cap completely and add the contents of the dosing unit to the windscreen water. 25 ml are sufficient for 2.5 litres of water. For larger containers use a correspondingly greater amount of concentrate. The bottle contents yield 25 litres of cleaning solution.

PLEASE NOTE: Protect against frost.

Ulasan Produk

Tidak ada ulasan