Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long-term coating with Si-Carbon technology. Single-step sealing with up to 15 months of protection. Quick and easy to use. Provides an intensive depth of colour and a dirt-repellent, soft, waxy surface. Set with 4 application sponges for 2 applications.
Product application
Ensure good ventilation during use. Use at temperatures above +10 °C. Ideal application temperature: 20 °C–30 °C. Test fastness of re-sprayed surfaces first. Apply a few drops of CC One onto the bright side of an Application Pad and, working crosswise, apply thinly to the paintwork. The area to be treated should be about half a square metre (1/4 bonnet). After a short exposure time of approx. 3 to 5 minutes, wipe off excess product with a new SONAX Microfibre Cloth soft touch (04510000) or SONAX Coating Towel (04511000) to a streak-free finish. Treat the entire vehicle in this way and then allow the coating to cure for at least four hours. During this time, keep the vehicle in a clean and dry environment and do not touch the surfaces. If the applicator starts to harden during the application of CC One, use a new pad. The contents of the can are sufficient for two complete vehicles. Do not use on hot surfaces. Do not allow to dry. Do not wash the vehicle within the first 7 days after treatment. Important: do not use highly alkaline cleaners, as these may attack the protective layer.
PLEASE NOTE: Ensure good ventilation during use.
Product application
Ensure good ventilation during use. Use at temperatures above +10 °C. Ideal application temperature: 20 °C–30 °C. Test fastness of re-sprayed surfaces first. Apply a few drops of CC One onto the bright side of an Application Pad and, working crosswise, apply thinly to the paintwork. The area to be treated should be about half a square metre (1/4 bonnet). After a short exposure time of approx. 3 to 5 minutes, wipe off excess product with a new SONAX Microfibre Cloth soft touch (04510000) or SONAX Coating Towel (04511000) to a streak-free finish. Treat the entire vehicle in this way and then allow the coating to cure for at least four hours. During this time, keep the vehicle in a clean and dry environment and do not touch the surfaces. If the applicator starts to harden during the application of CC One, use a new pad. The contents of the can are sufficient for two complete vehicles. Do not use on hot surfaces. Do not allow to dry. Do not wash the vehicle within the first 7 days after treatment. Important: do not use highly alkaline cleaners, as these may attack the protective layer.
PLEASE NOTE: Ensure good ventilation during use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
