Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SONAX PROFILINE CeramicCoating CC Evo is a complete set for the ceramic long-term sealing (coating) of paintwork. The set contains two coatings — SONAX PROFILINE CeramicCoating CC Evo BaseCoat and SONAX PROFILINE CeramicCoating CC EvoGlossCoat — and the basic cleaner Prepare as well as three Applicators. Just like a vehicle paintwork, SONAX PROFILINE CeramicCoating CC Evo BaseCoat and SONAX PROFILINE CeramicCoating CC EvoGlossCoat consist of a polymer network of various liquid resins based on silicon/carbon and binding agents suspended in solvents. When exposed to air, the ingredients react independently with each other and combine to form a very solid and chemical-resistant film.
Product application
Ensure good ventilation during use. Use at temperatures above +10 °C. Ideal application temperature: 20 °C–30 °C. Test fastness of re-sprayed surfaces first. After polishing the paint, the cleaner PREPARE is sprayed onto a Microfibre Cloth soft touch to wipe and prepare the paintwork for the coating. Then, CC Evo is applied in two stages. In the first step, BASECOAT Evo is applied thinly to partial surfaces using an applicator sponge. After a short drying time, wipe off the excess product with a Microfibre Cloth soft touch, and then proceed with the next partial area. After a waiting time of 1 hour, GLOSSCOAT Evo is applied thinly with a new applicator sponge. The drying time should be a few up to ten minutes. Then, remove excess product with a Coating Towel. If the product begins to harden in the sponge when treating large vehicles, please use a new Application Sponge. Once completely treated, leave the vehicle in a dry place for at least 4 hours; it must not get wet during this time. Ideally, the vehicle is left in a room overnight. Do not use on hot surfaces. Do not allow to dry. Do not wash the vehicle within 1 week after application. Important: do not use highly alkaline cleaners, as these may attack the protective layer.
Product application
Ensure good ventilation during use. Use at temperatures above +10 °C. Ideal application temperature: 20 °C–30 °C. Test fastness of re-sprayed surfaces first. After polishing the paint, the cleaner PREPARE is sprayed onto a Microfibre Cloth soft touch to wipe and prepare the paintwork for the coating. Then, CC Evo is applied in two stages. In the first step, BASECOAT Evo is applied thinly to partial surfaces using an applicator sponge. After a short drying time, wipe off the excess product with a Microfibre Cloth soft touch, and then proceed with the next partial area. After a waiting time of 1 hour, GLOSSCOAT Evo is applied thinly with a new applicator sponge. The drying time should be a few up to ten minutes. Then, remove excess product with a Coating Towel. If the product begins to harden in the sponge when treating large vehicles, please use a new Application Sponge. Once completely treated, leave the vehicle in a dry place for at least 4 hours; it must not get wet during this time. Ideally, the vehicle is left in a room overnight. Do not use on hot surfaces. Do not allow to dry. Do not wash the vehicle within 1 week after application. Important: do not use highly alkaline cleaners, as these may attack the protective layer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
