Sonax Polishing Pad Lambskin (Bantalan Poles Wol / Pad Poles Wol)

Sebelum PPN:
Rp349.900
Spesifikasi
Size (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lambswool Pad 133

Dense, high quality, genuine lambswool for processing abrasive polishes from the SONAX PROFILINE range. For highest abrasiveness with very long service life. Diameter 133 mm for backing plate with 125 mm.

Product application
Place the polishing pad on the backing plate so it is centred. Do not allow polishing area to overheat. To protect the pad, never polish with high pressure or extreme tilting. Blow out carefully with compressed air during use and after use. Regularly clean polishing pads. Never use different polishes on one pad.

Ulasan Produk

Tidak ada ulasan