Sonax Car Wash & Gloss Shampoo Intense (Sampo Pencuci Mobil)

Sebelum PPN:
Rp239.900
Spesifikasi
Size (L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intense Gloss Shampoo Concentrate

Highly viscous shampoo for gently cleaning all paintwork, glass, plastic, vinyl and rubber surfaces. Quickly and easily removes dirt from the surface and restores the original shine. The protective wax layer is not attacked. The pH-neutral formula is easy on the paintwork. Phosphate free. Also suitable for hand foam sprayers and high-pressure devices. With a fruity fragrance.

Product application
Remove coarse dirt from vehicle with a powerful water jet. Manual wash: add two capfuls to 10 litres of warm water and foam until the product is completely dissolved. Hand foam sprayer (e. g. SONAX Foam Sprayer 1 l, Art. No. 04965410): mix 20-30 ml of shampoo with 1 l of water in the container (depending on the device and nozzle). High-pressure device and foam lance: depending on equipment and lance, pre-dilute shampoo with water in a ratio of 1:5 and pour into the lance’s storage tank. Wash the car from top to bottom, e. g. with a SONAX Multisponge. Afterwards, rinse with a lot of clear water and leather dry.

PLEASE NOTE: Do not use on hot surfaces, do not allow to dry. Protect against frost.

Ulasan Produk

Tidak ada ulasan