Sonax Polishing Pad Hybrid Wool DA 143 (Bantalan Busa Pemoles)

Sebelum PPN:
Rp809.900
Spesifikasi
Size (mm)143

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hybrid Wool Pad 143

Effective abrasive pad for orbital polishing machines for removing deeper scratches and heavily paintwork. Innovative mixture of natural lambswool and polyester. High abrasion capacity without overheating or splashing. Diameter 143mm for orbital polishers with 125mm backing pates. Ideal for use with SONAX PROFILINE ExCut in the first polishing stage of a two-stage orbital process.

Product application
Place the polishing pad on the backing plate so it is centred. Do not allow polishing area to overheat. To protect the pad, never polish with high pressure or extreme tilting. Regularly blow out with compressed air during use. Regularly clean polishing pads. Never use different polishes on one pad.

Ulasan Produk

Tidak ada ulasan