SHIGEMITSU Heavy Duty Class Manual Premium Hand Pallet Truck PF-III Series

Sebelum PPN:
Rp4.899.900
Spesifikasi
Aisle Width for Pallets 1000x1200 Crossways (mm)1790
Aisle Width for Pallets 800x1200 Lengthways (mm)1790
Capacity (kg)3000
Fork Length (mm)1220
Fork Overall Width (mm)685
Fork Wheel Double (mm)Dia. 70x60
Lift Height Per Stroke (mm)11
Lower Fork Height (mm)85
Maximum Lifting Height (mm)200
Overall Height (mm)1186.5
Overall Length (mm)1590
Service Weight (kg)55-65
Single Fork Width (mm)150
Steering Wheel (mm)Dia. 180
Turning Radius (mm)1335
Wheel MaterialPolyurethane (PU)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hydraulic piston rod material by Sumitomo Corp., Japan
- Heavy duty polyurethane coating with JOTUN, Norway
- Heavy duty wheel by BLICKLE, Germany
- Bearing by NSK, Japan
- Seal by NOK, Japan
- Chrome piston & ram prevents excessive wear on the pump
- Chrome piston & ram prevents excessive wear on the seal
- Excellent turning angle of 180 degrees facilities
- 3 Position hand control – raise, lower, Neutral
- Chrome piston & ram for smooth operation
- Number of pump strokes 10 times

Ulasan Produk

Tidak ada ulasan

Halaman Terkait