Lexar Professional Silver Plus SDXC

Sebelum PPN:
Rp1.999.900
Spesifikasi
Card TypeSDXC
Storage Capacity (GB)128
Bus TypeUHS-I
Speed Class10
UHS Speed ClassU3
Video Speed ClassV30
Maximum Read Speed (Mb/s)205
Maximum Write Speed (MB/s)150
Minimum Write Speed (MB/s)30
Operating Temperature (°C)-25 to 85
Operating Temperature (°F)-13 to 185
Storage Temperature (°C)-40 to 85
Storage Temperature (°F)-40 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
UHS-I / V30 / U3 / Class 10
Records 4K, Full HD, and 3D Video
Resists Wear, Temperatures, and X-Rays
Resists Vibration, Magnets, Shock & More
Built-In Write Protect Switch
Lexar Recovery Tool

Ulasan Produk

Tidak ada ulasan