TaffPACK Isolasi Bolak Balik Transparan (Double Tape)

Sebelum PPN:
Rp4.900 - Rp14.900
Spesifikasi
ColorRed
Length (m)3
MaterialAcrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Looking for duct tape with maximum adhesive power? You can switch to using double tape from TaffPACK. Carrying a 2-sided adhesive model, this duct tape is suitable for use in the kitchen, bathroom, bedroom, and office. The sizes also vary so that they can be selected according to your needs. It has strong adhesive power and remains firmly attached even when exposed to water or high temperatures.

Details of what you get for purchasing this product: 1 x TaffPACK Double Tape Acrylic Adhesive Transparent Sticker - J4702
Feature
Adhesive on Both Sides
Instead of using nails, you can use this double tape. The adhesive part is on both sides. You can also attach items directly to the desired media.

Strong Adhesion
Bothered by furniture that often shifts? Just use this adhesive as an anti-slip. You can also use it to hang shelves or holders. The adhesive is strong enough so you don't have to worry about items shifting or falling. Suitable for use on various surfaces such as walls, wood, and tiles.

Withstands Various Temperatures
Having strong resistance so that this double tape can be the perfect solution for attaching various items. The adhesive power of the glue will not decrease even if exposed to hot or low temperatures. Even the double tape remains firmly attached even when exposed to water splashes.

Transparent View
The appearance of the furniture will not be disturbed even if you use this double tape. This is thanks to the transparent acrylic material used. Transparent colors can certainly neutralize the color of the items they are attached to.Various SizesTo support various needs, this double tape comes with various size options. With a length of 3 M, you can choose a variety of widths of double tape starting from 5 mm, 10 mm, 15 mm, 25 mm, 30 mm, to 50 mm.

Ulasan Produk

Tidak ada ulasan