TaffPACK Isolasi Bolak Balik Akrilik
#Grup produk P111106608
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TaffPACK presents a versatile adhesive solution with acrylic double-sided tape designed to stick to various surfaces with high strength. Using a strong acrylic base adhesive, this tape is easy to use and flexible for various purposes, from office work, handicrafts, to applications in the electronics and printing industries. This product is suitable for everyday needs that require a reliable and efficient adhesive solution.
Details of what you get for purchasing this product: 1 x TaffPACK 3M 8mm Acrylic Double Tape TaffPACK - SC-3M
Details of what you get for purchasing this product: 1 x TaffPACK 3M 8mm Acrylic Double Tape TaffPACK - SC-3M
Feature
High Adhesive Strength with Acrylic Base AdhesiveTaffPACK double tape uses high-quality acrylic base adhesive, providing strong adhesion to various surfaces, including metal, glass, wood, plastic, and more. This adhesive technology ensures that the items you stick are not easily removed, making it ideal for installing ornaments, room decorations, and industrial applications. Its strong adhesion also makes it a reliable solution for long-term use.
Flexibility of Use on Various Types of Surfaces
This double-sided tape is designed to stick to almost any surface, from metal, glass, wood, plastic, to fabric, making it very versatile. You don't need to worry about whether this tape will work on different materials, because its adhesive power has been tested to be strong in various conditions. This flexibility makes it suitable for use in various environments, such as offices, homes, schools, and factories.
Durable and Stable in Various Conditions
Made of durable acrylic adhesive material, this double-sided tape has good resistance to high and low temperatures, making it ideal for use in a variety of environmental conditions. Whether used indoors in hot or humid areas, this double-sided tape still provides optimal performance without losing its adhesive power.
Double Glue Technology for Strong Adhesive
With double adhesive technology, TaffPACK double tape provides extra strength in attaching items that are difficult to attach with ordinary tape. This technology ensures that both sides of the tape provide optimal adhesion, making installation easier and stronger. This solution is ideal for items that require more durability, such as electronic components or heavy equipment installation in industrial areas.
Practical Solutions for DIY Projects and Decoration
For DIY projects or party decorations, this double-sided tape provides a quick and effective adhesive solution. Whether you want to stick wall decorations, hang posters, or fix crafts, this double-sided tape makes your job easier without having to use messy nails or glue. Its strong adhesive also ensures that the attached items remain sturdy and neat.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
