EIKI 3LCD Large Venue Laser Projector

Sebelum PPN:
Rp459.999.900
Spesifikasi
ColorBlack
Display Size (inch)0.76, 3LCD
Resolution (px)1920x1200 (WUXGA)
Aspect Ratio16:10:00
Brightness (ANSI) (lumens)13000
Contrast Ratio100000 :1
Dimension (WxHxD) (mm)600x218x503
Fan Noise (dB)40 (Eco), 43 (Normal)
Light Source Life (hour)20000
Projection Light SourceLaser (Blue) + Phosphor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Eiki EK-1300LU is a versatile, low maintenance, large venue projector that offers high brightness and high color reproduction thanks to the new 3LCD and laser light optical engine.
A newly developed cooling system with sealed optical engine and filterless design provides high performance and low fan noise.
The EK-1300LU is a versatile installation projector with advanced keystone correction (4-corner, 6-corner), full 360° installation capability (including portrait mode), and a full suite of optional lenses.
Warning
Lens not included
Feature
13,000 center lumens brightness with 80% uniformity
Native WUXGA resolution. Supports 4K input
Supports analog and digital video input in all color standards up-to 1080p
Displays 4:3, 16:9 and 16:10 aspect ratios. Supports most HDTV resolutions.
20,000-hour laser light source and filterless design: no lamps or filters to replace, reducing maintenance time and total cost of ownership
High performance, low fan noise: newly designed cooling system with sealed optical engine, filterless design and improved air flow
3LCD + Laser Optical Engine
100,000:1 contrast ratio
5 optional lenses (see Accessories tab)
Wired network control
Auto input selection. Built-in Test Patterns
Security bar, Kensington® MicroSaver® security slot, PIN lock
Flexible installation:
- 360° free orientation
- Portrait projection mode
- Pincushion/Barrel correction
- Lens shift (V:+50% ~ -10%, H:±20% (with AH-EC21020 lens)
- Keystone correction (V and H: ±30°), 4-Corner, 6-Corner
Use
- Auditoriums
- Large conference rooms
- Exhibitions / Events
- Museums / Galleries
- Theaters / Halls
- Houses of worship
- Signage

Ulasan Produk

Tidak ada ulasan