AXIOO Interactive Smart Screen + Camera + Standing Bracket Moveable (Layar Display)

Sebelum PPN:
Rp269.999.900
Spesifikasi
BMP Value15
Brightness (cd/m²)350 (min.), 400 (typ.)
Contrast Ratio1200:1 (typ.)
MainboardA311D2, Cortex A73+A53, 4 A73(Quad core A73)+4 A53(Quad core A53), MaliG52 MP8
Power Supply (V)100-240
Power Supply Frequency (Hz)50-60
Response Time (ms)8 (typ.)
Size (inch)86
Speaker Output Power (W)15 x 2
TKDN Value (%)25.09
TKDN Value + BMP Value40.09
Types of ProductsPDN
Types of TKDN ProductsInteractive Smart Screen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axioo Interactive Smart Screen 86inch:
- 86inch 4K UHD TouchScreen with BOE LED Panel 20
- 40 touch points
- 4mm Tempered Glass, Anti-Glare Glass
- 1300W HD camera + Mic + NFC
- Flush wall mount included
- Standing Bracket
- Power Cable, HDMI Cable, USB TouchScreen Cable, Remote, Stylus Pen (2pcs), USB Wifi Dongle

Ulasan Produk

Tidak ada ulasan

Halaman Terkait